Motion
VG-687FLEX-37-3M

SYSTEM PLAST
VG-687FLEX-37-3M

VG-687FLEX-37-3M BEAD & ROLLER GUID
Mi Item #06902257
MFR #VG-687FLEX-37-3M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687FLEX-37-3M

VG-687FLEX-37-3M BEAD & ROLLER GUID
Mi Item #06902257
MFR #VG-687FLEX-37-3M

Mfr description
VG-687FLEX-37-3M
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bead/Roller Width
    0.4900 in
  • Minimum Bend Radius
    18.00 in
  • Overall Height
    1.9000 in
  • Overall Width
    0.8600 in
  • Rolling Surface Height
    1.4400 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Design
    Flexible Beaded Rail-Single Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Pin Material
    Polymer
  • Sheath Channel Material
    PVC
  • Splicing Pins
    VG-687SP
  • Temperature Range
    -10 to 180°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)