Motion
VG-687FLEX-1.4-02

SYSTEM PLAST
VG-687FLEX-1.4-02

FLEX SPEEDRAIL SB BEAD GUIDE,2FT
MI ITEM #06902259
MFR #VG-687FLEX-1.4-02
Price$128.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687FLEX-1.4-02

FLEX SPEEDRAIL SB BEAD GUIDE,2FT
MI ITEM #06902259
MFR #VG-687FLEX-1.4-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.67/each

Specifications

Dimensions

  • Bead/Roller Width
    0.4900 in
  • Length
    2 ft
  • Minimum Bend Radius
    18
  • Overall Height
    1.9 in
  • Overall Width
    0.86 in/21.8 mm
  • Rolling Surface Height
    1.4400 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Design
    Flexible Beaded Rail-Single Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-687FLEX-1.4-02
  • Manufacturer Upc Number
    787405499119
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Pin Material
    Polymer
  • Product Line
    Guide Products
  • Profile Type
    Flexible Speedrail
  • Sheath Channel Material
    PVC
  • Splicing Pins
    VG-687SP
  • Temperature Range
    -10°F to +180 °F
  • UPC_NO
    787405499119

Overview

Mfr description
VG-687FLEX-1.4-02
  • Flexible SpeedRail can be bent by hand to create corners or S-curves. Low friction beads provide excellent guides for polywrapped containers or PET bottles. Smaller beads help guide smaller containers. Easy mounting using the included VG-1568-02 t-bolts. 18 inch minimum bending radius in either direction. PVC channel, FDA compliant engineered polymer pins, and gray acetal beads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought