Motion
VG-687BSC-25

SYSTEM PLAST
VG-687BSC-25

BOLT SLOT COVER, FLEXIBLE PVC 25FT
Mi Item #06902261
MFR #VG-687BSC-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687BSC-25

BOLT SLOT COVER, FLEXIBLE PVC 25FT
Mi Item #06902261
MFR #VG-687BSC-25

Mfr description
VG-687BSC-25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25 ft
  • Weight
    0.07 lb

Details

  • Additional Details
    Helps prevent build-up of unwanted materials in the channel bolt slot.
  • Color
    White
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-687BSC-25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405499072
  • Material
    PVC
  • Product Line
    Guide Products
  • Product Types
    Aluminum Channel Speed RAIL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)