Motion
VG-687-1.4-02

SYSTEM PLAST
VG-687-1.4-02

Beaded Lane Divider - 2.00 ft Overall Length, 1.4400 in Rolling Surface Height, 1.0000 in Channel Width
MI ITEM #06902278
MFR #VG-687-1.4-02
Price$297.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687-1.4-02

Beaded Lane Divider - 2.00 ft Overall Length, 1.4400 in Rolling Surface Height, 1.0000 in Channel Width
MI ITEM #06902278
MFR #VG-687-1.4-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$297.60/each

Specifications

Dimensions

  • Bead/Roller Width
    .4900 in
  • Length
    2.00 ft
  • Minimum Bend Radius
    24.00 in
  • Overall Height
    2.1500 in
  • Overall Width
    1.1600 in
  • Rolling Surface Height
    1.4400 in
  • Sheath/Channel Width
    1.0000 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Design
    Single Strand Lane Divider
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Mounting Bolts
    (#VG-1568-02) - 3 Bolts Included
  • Pin Material
    Polymer
  • Sheath Channel Material
    Aluminum
  • Temperature Range
    -10 to 180 °F

Overview

Mfr description
VG-687-1.4-02
  • Easy mounting
  • Great for polywrapped containers or PET
  • On-site bendable
  • Cut to desired length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought