Motion
VG-686SP-3.0

SYSTEM PLAST
VG-686SP-3.0

Plow - UHMW-PE Material
Mi Item #06902279
MFR #VG-686SP-3.0
Price$81.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-686SP-3.0

Plow - UHMW-PE Material
Mi Item #06902279
MFR #VG-686SP-3.0

Mfr description
VG-686SP-3.0
  • Side Plow for 2-Strand SpeedRail
  • Machined Nolu-S with stainless steel fastener
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.72/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    3.5 in
  • Weight
    0.26 lbs
  • Width
    3.7 in

Details

  • Manufacturer Catalog Number
    VG-686SP-3.0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405498815
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Aluminum Channel Speed RAIL
  • UPC_NO
    787405498815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)