Motion
VG-686SP-1.25

SYSTEM PLAST
VG-686SP-1.25

PLOW,SIDE,SPEEDRAIL
Mi Item #06902280
MFR #VG-686SP-1.25
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-686SP-1.25

PLOW,SIDE,SPEEDRAIL
Mi Item #06902280
MFR #VG-686SP-1.25

Mfr description
VG-686SP-1.25
  • Side Plow for SpeedRail
  • Machined Nolu-S with stainless steel fastener
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.72/each

Specifications

Dimensions

  • Overall Height
    1.7500 in
  • Overall Width
    2.7500 in

Details

  • Color
    White
  • Material
    UHMW-PE
  • Maximum Temperature
    140
  • Plow Material
    Machined Nolu-S
  • Plow Type
    Side Plow
  • Profile
    Nose/Side Plow
  • Series
    1.25 Series Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)