Motion
VG-686A-3.0-08

SYSTEM PLAST
VG-686A-3.0-08

SpeedRail Roller Rail Double Strand - 3.000 in Guide Rail, 8.00 ft Length, Aluminum Channel
Mi Item #06902283
MFR #VG-686A-3.0-08
Price$1,278.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-686A-3.0-08

SpeedRail Roller Rail Double Strand - 3.000 in Guide Rail, 8.00 ft Length, Aluminum Channel
Mi Item #06902283
MFR #VG-686A-3.0-08

Mfr description
VG-686A-3.0-08
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,278.91/each

Specifications

Dimensions

  • Bead/Roller Width
    0.6200 in
  • Length
    8.00 ft
  • Minimum Bend Radius
    20.00 in
  • Overall Height
    3.4100 in
  • Overall Width
    0.9800 in
  • Rail Size
    3.000 in
  • Rolling Surface Height
    3.4100 in
  • Sheath/Channel Width
    0.8600 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Design
    Beaded Rail-Double Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Modifiable
    Allows for field Modification
  • Mounting Bolts
    5 Bolts (#VG-1568-02) Included
  • Pin Material
    Polymer
  • Sheath Channel Material
    Aluminum
  • Temperature Range
    -10 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)