Motion
VG-686A-3.0-05

SYSTEM PLAST
VG-686A-3.0-05

SpeedRail Roller Rail Double Strand - 3.0000 in Guide Rail, 5 ft Length, Aluminum Channel
Mi Item #06902286
MFR #VG-686A-3.0-05
Price$695.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-686A-3.0-05

SpeedRail Roller Rail Double Strand - 3.0000 in Guide Rail, 5 ft Length, Aluminum Channel
Mi Item #06902286
MFR #VG-686A-3.0-05

Mfr description
VG-686A-3.0-05 2-STR COMB, SPDRAIL,AL,5'
  • 2-Strand SpeedRail A wider bead guide used for carry surfaces or side rails. Easy fastening frame slot with included VG-1568 t-bolt for horizontal and vertical applications. Aluminum channel. FDA compliant engineered plastic polymer pins. Gray acetal beads. 20 inch minimum bending radius in either direction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$695.08/each

Specifications

Dimensions

  • Bead/Roller Width
    0.6200 in
  • Length
    5 ft
  • Minimum Bend Radius
    20.0000 in
  • Overall Height
    3.4100 in
  • Overall Width
    0.9800 in
  • Rail Size
    3.0000 in
  • Rolling Surface Height
    1.3000 in
  • Sheath/Channel Width
    0.8600 in
  • Width
    0.9800 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • CAD Drawing
  • Color
    Gray
  • Design
    Beaded Rail-Double Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-686A-3.0-05
  • Manufacturer Upc Number
    787405498648
  • Maximum Temperature
    180 °F
  • Modifiable
    Allows for field Modification
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Pin Material
    PBT poly
  • Product Line
    Guide Product
  • Profile Type
    Speedrail
  • Sheath Channel Material
    Aluminum
  • Temperature Range
    -10 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)