Motion
VG-686A-3.0-04

SYSTEM PLAST
VG-686A-3.0-04

SpeedRail Roller Rail Double Strand - 3.000 in Guide Rail, 4.00 ft Length, Aluminum Channel
MI ITEM #06902287
MFR #VG-686A-3.0-04
Your Price$545.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-686A-3.0-04

SpeedRail Roller Rail Double Strand - 3.000 in Guide Rail, 4.00 ft Length, Aluminum Channel
MI ITEM #06902287
MFR #VG-686A-3.0-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$545.14/each(List $626.91)

Overview

Mfr description
VG-686A-3.0-04
  • 2-Strand SpeedRail A wider bead guide used for carry surfaces or side rails. Easy fastening frame slot with included VG-1568 t-bolt for horizontal and vertical applications. Aluminum channel. FDA compliant engineered plastic polymer pins. Gray acetal beads. 20 inch minimum bending radius in either direction.

Specifications

  • Rail Size
    3.0000 in
  • Design
    Beaded Rail-Double Strand
  • Length
    4 ft
  • Guide Rolling Surface
    Beaded
  • Color
    Gray
  • Rolling Surface Height
    1.3000 in
  • Sheath Channel Material
    Aluminum
  • Bead/Roller Width
    0.6200 in
  • Sheath/Channel Width
    0.8600 in
  • Overall Width
    0.9800 in
  • Overall Height
    3.4100 in
  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Pin Material
    PBT poly
  • Manufacturer Catalog Number
    VG-686A-3.0-04
  • Manufacturer Upc Number
    787405498631
  • Mounting Bolts
    5/16"-18 T-Bolt (VG-1568-02 included)
  • Temperature Range
    -10 to 180 °F
  • Minimum Bend Radius
    20.0000 in
  • Modifiable
    Allows for field Modification
  • Manufacturer Catalog
  • Width
    0.9800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text