Motion
VG-641T-K-58

SYSTEM PLAST
VG-641T-K-58

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless Steel with Nickel Plated Brass Insert Material
Mi Item #06902308
MFR #VG-641T-K-58
Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-641T-K-58

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless Steel with Nickel Plated Brass Insert Material
Mi Item #06902308
MFR #VG-641T-K-58

Mfr description
VG-641T-K-58
  • Rod mounts used for conveyor lane dividing applications or other rod adjustment situations. Positioning tabs lock the rod to bracket slots at 90°. Stainless steel with black nylon knob.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.95/each

Specifications

Dimensions

  • Length
    2.0000 in
  • Maximum Sheath Width
    2.0000 in
  • Overall Height
    2.9500 in
  • Overall Width
    2.0000 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.24 lbs
  • Width
    2.0000 in

Details

  • Accessory Type
    Bracket (Rod Mount - SS)
  • Additional Details
    Rod Mounts; Series: VG-641, for Rod dia: 0.625-in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-641T-K-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405498327
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)