Motion
VG-641T-K-12

SYSTEM PLAST
VG-641T-K-12

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless Steel with Nickel Plated Brass Insert Material
Mi Item #06902310
MFR #VG-641T-K-12
Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-641T-K-12

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless Steel with Nickel Plated Brass Insert Material
Mi Item #06902310
MFR #VG-641T-K-12

Mfr description
VG-641T-K-12
  • Rod mounts used for conveyor lane dividing applications or other rod adjustment situations. Positioning tabs lock the rod to bracket slots at 90°. Stainless steel with black nylon knob.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.35/each

Specifications

Dimensions

  • Length
    8
  • Rod Diameter
    0.5000 in
  • Weight
    0.23 lbs, 0.04
  • Width
    7.15

Details

  • Accessory Type
    Bracket (Rod Mount - SS)
  • Additional Details
    Rod Mounts; Series: VG-641, for Rod dia: 0.5-in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-641T-K-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405498280
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)