Motion
VG-641-K-58

SYSTEM PLAST
VG-641-K-58

CLIP,ROD MNT,KNOB,5/8 in
Mi Item #06902317
MFR #VG-641-K-58
Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-641-K-58

CLIP,ROD MNT,KNOB,5/8 in
Mi Item #06902317
MFR #VG-641-K-58

Mfr description
VG-641-K-58
  • Rod mounts used for conveyor lane dividing applications or other rod adjustment situations. Rod can be rotated to any angle desired. Stainless steel with black nylon knob.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.96/each

Specifications

Dimensions

  • Rod Diameter
    0.6250 in

Details

  • Description
    Rod Mount- SS- with Knob- 5/8" or 16mm Rod (Cross Ref. 13S00153)
  • Manufacturer Catalog Number
    VG-641-K-58
  • Manufacturer Upc Number
    787405498167
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Rod Mount - SS)
  • Series
    VG-641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)