Motion
VG-641-K-12

SYSTEM PLAST
VG-641-K-12

ROD MOUNT,SS,WITH KNOB,1/2IN ROD
Mi Item #06902319
MFR #VG-641-K-12
Price$28.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-641-K-12

ROD MOUNT,SS,WITH KNOB,1/2IN ROD
Mi Item #06902319
MFR #VG-641-K-12

Mfr description
VG-641-K-12
  • Rod mounts used for conveyor lane dividing applications or other rod adjustment situations. Rod can be rotated to any angle desired. Stainless steel with black nylon knob.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.87/each

Specifications

Dimensions

  • Rod Diameter
    0.5000 in
  • Weight
    0.19 lbs

Details

  • Accessory Type
    Bracket (Rod Mount - SS)
  • Additional Details
    Rod Mounts; Series: VG-641, for Rod dia: 0.5-in
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-641-K-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405498129
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)