Motion
VG-635-GR

SYSTEM PLAST
VG-635-GR

HINGE, POLYAMIDE
Mi Item #06902320
MFR #VG-635-GR
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-635-GR

HINGE, POLYAMIDE
Mi Item #06902320
MFR #VG-635-GR

Mfr description
VG-635-GR
  • Standard duty hinge. Designed for 1/4 inch gap between door and frame. Fasteners not included. Reinforced gray polyamide.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Accessory Type
    ValueGuard Components
  • Additional Details
    Standard-Duty Hinge; Thread: 5/16-18 for a 25 or 30-mm tube
  • Color
    Grey
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-635-GR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405498112
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)