Motion
VG-629R-12-12

SYSTEM PLAST
VG-629R-12-12

CLAMP,CROSS,ROTATING,1/2
MI ITEM #06902321
MFR #VG-629R-12-12
Price$41.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-629R-12-12

CLAMP,CROSS,ROTATING,1/2
MI ITEM #06902321
MFR #VG-629R-12-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.61/each

Specifications

Dimensions

  • Maximum Sheath Width
    1.1600 in
  • Overall Height
    2.0000 in
  • Overall Width
    1.1600 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.19 lbs
  • Width
    1.1600 in

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    Rotating Cross Clamp-~1/2" Rod to 1/2" Rod
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-629R-12-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405498068
  • Material
    Stainless Steel

Overview

Mfr description
VG-629R-12-12
  • Rotating cross clamp. Stainless steel clamp used to connect two 1/2 inch round rods at any angle. Hardware included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought