Motion
VG-628-35-12-34

SYSTEM PLAST
VG-628-35-12-34

HOLDER,ROD SS,POLY3.5IN ROD3/4IN
Mi Item #06902329
MFR #VG-628-35-12-34
Price$31.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-628-35-12-34

HOLDER,ROD SS,POLY3.5IN ROD3/4IN
Mi Item #06902329
MFR #VG-628-35-12-34

Mfr description
VG-628-35-12-34
  • Accessory holder. Unique stainless steel and molded plastic design is a strong, yet economical method for holding many types of acessories. Polyamide holder and stainless steel rod.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.52/each

Specifications

Dimensions

  • Rod Diameter
    1.0000 in
  • Rod Length
    3.5000 in
  • Weight
    0.15 lbs

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    Acessory Holder and Rod- SS and Polyamide-~3.5" Rod- 3/4" Bore
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-628-35-12-34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497962
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)