Motion
VG-628-35-12-14

SYSTEM PLAST
VG-628-35-12-14

HOLDER,ROD SS,POLY3.5IN ROD1/4IN
MI ITEM #06902330
MFR #VG-628-35-12-14
Price$33.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-628-35-12-14

HOLDER,ROD SS,POLY3.5IN ROD1/4IN
MI ITEM #06902330
MFR #VG-628-35-12-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.30/each

Specifications

Dimensions

  • Length
    5.3050 in
  • Overall Height
    1.1700 in
  • Rod Diameter
    1.0000 in
  • Rod Length
    3.5000 in
  • Weight
    0.12 lbs

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    Accessory Holder and Rod- SS and Polyamide-~3.5" Rod- 1/4" Bore
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-628-35-12-14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497955
  • Material
    POLYAMIDE

Overview

Mfr description
VG-628-35-12-14
  • Accessory holder. Unique stainless steel and molded plastic design is a strong, yet economical method for holding many types of acessories. Polyamide holder and stainless steel rod.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought