Motion
VG-627S-34

SYSTEM PLAST
VG-627S-34

T ROD SPACER3/4IN
MI ITEM #06902332
MFR #VG-627S-34
Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-627S-34

T ROD SPACER3/4IN
MI ITEM #06902332
MFR #VG-627S-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.51/each

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    T-Rod Spacer- 3/4"
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-627S-34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497931
  • Material
    POLYAMIDE

Overview

Mfr description
VG-627S-34
  • T-rod offset spacer used to offset t-rod from mounting surface. Multiples can be stacked. Polyamide material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought