Motion
VG-627-80-12

SYSTEM PLAST
VG-627-80-12

Flat Top Conveyor Chain Accessory - T-Rod, 8 in Overall Length, Polyamide base, stainless steel rod. Material
Mi Item #06902333
MFR #VG-627-80-12
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-627-80-12

Flat Top Conveyor Chain Accessory - T-Rod, 8 in Overall Length, Polyamide base, stainless steel rod. Material
Mi Item #06902333
MFR #VG-627-80-12

Mfr description
VG-627-80-12
  • Polyamide and stainless steel t-rod. Can be used as part of an accessory holding assembly or as a light duty side mount bracket. Unique stainless steel and molded plastic design is strong yet economical.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Length
    1.1, 8 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.29 lbs, 0.7
  • Width
    2.9

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    T-Rod Support- L=200
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-627-80-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497917
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)