Motion
VG-627-45-12

SYSTEM PLAST
VG-627-45-12

Flat Top Conveyor Chain Accessory - T-Rod, 4.5 in Overall Length, Polyamide base, stainless steel rod. Material
Mi Item #06902334
MFR #VG-627-45-12
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-627-45-12

Flat Top Conveyor Chain Accessory - T-Rod, 4.5 in Overall Length, Polyamide base, stainless steel rod. Material
Mi Item #06902334
MFR #VG-627-45-12

Mfr description
VG-627-45-12
  • Polyamide and stainless steel t-rod. Can be used as part of an accessory holding assembly or as a light duty side mount bracket. Unique stainless steel and molded plastic design is strong yet economical.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Dimensions

  • Length
    2.3800 in
  • Maximum Sheath Width
    1.5000 in
  • Overall Height
    5.9100 in
  • Overall Width
    1.5000 in
  • Rod Diameter
    1.0000 in
  • Rod Length
    4.5000 in
  • Weight
    0.19 lbs
  • Width
    1.5000 in

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    T-Rod- SS and Polyamide- 1/2" x 4.5"
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-627-45-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497894
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)