Motion
VG-619-14M

SYSTEM PLAST
VG-619-14M

ROD TO ROD CROSS BLOCK, ACETAL, 14M
Mi Item #06902339
MFR #VG-619-14M
Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-619-14M

ROD TO ROD CROSS BLOCK, ACETAL, 14M
Mi Item #06902339
MFR #VG-619-14M

Mfr description
VG-619-14M
  • Rod to Rod cross block. Connects one round rod and/or one square rod at 90 degrees. Reinforced acetal with stainless steel bolt and nickel plated brass nut.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.33/each

Specifications

Dimensions

  • Maximum Sheath Width
    0.8300 in
  • Overall Height
    2.1100 in
  • Overall Width
    0.8300 in
  • Rod Diameter
    0.0000 in
  • Weight
    0.10 lbs
  • Width
    0.8300 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 12-mm round x -in round
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-619-14M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497481
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)