Motion
VG-619-12M

SYSTEM PLAST
VG-619-12M

CROSSBLOCK,PA,12MM ROD
MI ITEM #06902340
MFR #VG-619-12M
Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-619-12M

CROSSBLOCK,PA,12MM ROD
MI ITEM #06902340
MFR #VG-619-12M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.33/each

Specifications

Dimensions

  • Maximum Sheath Width
    0.8300 in
  • Overall Height
    2.1100 in
  • Overall Width
    0.8300 in
  • Rod Diameter
    0.0000 in
  • Weight
    0.49 lbs
  • Width
    0.8300 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 10-mm round x -in round
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-619-12M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497474
  • Material
    ACETAL

Overview

Mfr description
VG-619-12M
  • Rod to Rod cross block. Connects one round rod and/or one square rod at 90 degrees. Reinforced acetal with stainless steel bolt and nickel plated brass nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought