Motion
VG-616-06-10M

SYSTEM PLAST
VG-616-06-10M

SUPPORT ROD,SS TUBE,10MM OD X 6IN,
Mi Item #06902343
MFR #VG-616-06-10M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-616-06-10M

SUPPORT ROD,SS TUBE,10MM OD X 6IN,
Mi Item #06902343
MFR #VG-616-06-10M

Mfr description
VG-616-06-10M
  • Stainless steel tube with black polyethylene end caps support rods. This 10 MM O.D. support rod can be used with accessory cross blocks, holders, and clamps. The ends are capped with a black polyethylene plug.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Diameter
    10 mm
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Adjusting Rods, Caps and Rod Ends
  • Additional Details
    Support Rod; Length: 6-in, for Rod Diameter: 10-mm
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-616-06-10M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497191
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)