Motion
VG-561-BM20

SYSTEM PLAST
VG-561-BM20

Square Threaded Tube End - 561 Series, M20 Thread, 2.000 x 3.000 in Rectangular Tube, .125 in Wall Thickness, 1760 lbs Max Static Load
MI ITEM #06902344
MFR #VG-561-BM20
Price$36.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-561-BM20

Square Threaded Tube End - 561 Series, M20 Thread, 2.000 x 3.000 in Rectangular Tube, .125 in Wall Thickness, 1760 lbs Max Static Load
MI ITEM #06902344
MFR #VG-561-BM20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.06/each

Specifications

Dimensions

  • Maximum Static Load
    1760 lbs
  • Overall Length
    1.9500 in
  • Tube Wall Thickness
    0.1250 in
  • Tubing Size
    2 X 3

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405497139
  • Series
    561 Series
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    M20
  • Tube Style
    Square
  • UPC_NO
    787405497139

Overview

Mfr description
VG-561-BM20
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text