Motion
VG-561-BM16

SYSTEM PLAST
VG-561-BM16

Square Threaded Tube End - 561 Series, M16 Thread, 2.000 x 3.000 in Rectangular Tube, .125 in Wall Thickness, 1760 lbs Max Static Load
Mi Item #06902345
MFR #VG-561-BM16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-561-BM16

Square Threaded Tube End - 561 Series, M16 Thread, 2.000 x 3.000 in Rectangular Tube, .125 in Wall Thickness, 1760 lbs Max Static Load
Mi Item #06902345
MFR #VG-561-BM16

Mfr description
VG-561-BM16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Static Load
    1760 lbs
  • Overall Length
    1.9500 in
  • Tube Wall Thickness
    .125 in
  • Tubing Size
    2.000 x 3.000 in Rectangular Tube

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • Manufacturer Catalog
  • Series
    561 Series
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    M16
  • Tube Style
    Rectangular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)