Motion
VG-518H-01-SM20-L8

SYSTEM PLAST
VG-518H-01-SM20-L8

Heavy Duty Articulating Leveler - VG-518H Series, 4000 lbs Max Static Load, ±15° Articulating Stem, M20 Stem Thread, 4.3300 in Base Diameter, Without Lag Holes, 7.8300 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902352
MFR #VG-518H-01-SM20-L8
Price$92.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-518H-01-SM20-L8

Heavy Duty Articulating Leveler - VG-518H Series, 4000 lbs Max Static Load, ±15° Articulating Stem, M20 Stem Thread, 4.3300 in Base Diameter, Without Lag Holes, 7.8300 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902352
MFR #VG-518H-01-SM20-L8

Mfr description
VG-518H-01-SM20-L8
  • Reinforced polyamide base, stainless steel stem. Heavy duty leveler for machinery support. Hex head at bottom of stem for easy adjustment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.77/each

Specifications

Dimensions

  • Base Diameter
    4.3300 in
  • Maximum Static Load
    4000 lbs
  • Overall Length
    7.8300 in

Details

  • Application
    Machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Support leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Skinned Lag Holes
  • Series
    VG-518
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    M20
  • Vibration Pad
    VG-516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)