Motion
VG-518-01-SM20-L7

SYSTEM PLAST
VG-518-01-SM20-L7

Heavy Duty Articulating Leveler - VG-518 Series, 4000 lbs Max Static Load, ±15° Articulating Stem, M20 Stem Thread, 4.3300 in Base Diameter, Without Lag Holes, 7.8500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902364
MFR #VG-518-01-SM20-L7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-518-01-SM20-L7

Heavy Duty Articulating Leveler - VG-518 Series, 4000 lbs Max Static Load, ±15° Articulating Stem, M20 Stem Thread, 4.3300 in Base Diameter, Without Lag Holes, 7.8500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902364
MFR #VG-518-01-SM20-L7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.3300 in
  • Maximum Static Load
    4000 lbs
  • Overall Length
    7.8500 in

Details

  • Application
    Machinery support.
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Heavy Duty
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-518
  • Stem Articulation
    ±15° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    M20
  • Vibration Pad
    VG-516 (Sold Separately)

Overview

Mfr description
VG-518-01-SM20-L7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought