Motion
VG-518-01-S58-L7

SYSTEM PLAST
VG-518-01-S58-L7

Heavy Duty Articulating Leveler - VG-518 Series, 4000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 4.3300 in Base Diameter, Without Lag Holes, 7.8500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902367
MFR #VG-518-01-S58-L7
Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-518-01-S58-L7

Heavy Duty Articulating Leveler - VG-518 Series, 4000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 4.3300 in Base Diameter, Without Lag Holes, 7.8500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902367
MFR #VG-518-01-S58-L7

Mfr description
VG-518-01-S58-L7
  • Reinforced polyamide base, stainless steel stem. Heavy duty leveler for machinery support.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.43/each

Specifications

Dimensions

  • Base Diameter
    4.3300 in
  • Maximum Static Load
    4000 lbs
  • Overall Length
    7.8500 in

Details

  • Application
    Machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Support leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Skinned Lag Holes
  • Series
    VG-518
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    5/8-11
  • Vibration Pad
    VG-516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)