Overview
Mfr description
VG-518-01-PM12-L3
Specifications
- Leveler TypeHeavy Duty
- Stem Articulation±15° Articulating Stem
- Maximum Static Load4000 lbs
- Stem ThreadM12
- Base Diameter4.3300 in
- Mounting Hole TypeWithout Lag Holes
- Overall Length4.6800 in
- SeriesVG-518
- Stem MaterialZinc
- Base MaterialReinforced Polyamide
- Vibration PadVG-516 (Sold Separately)
- ApplicationMachinery Support
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data