Specifications
Dimensions
- Base Diameter4.3300 in
- Maximum Static Load4000 lbs
- Overall Length7.8500 in
Details
- ApplicationMachinery Support
- Base MaterialPOLYAMIDE
- Fastener MaterialNot applicable for this product
- Leveler TypeSupport leveler
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting Hole TypeTwo Skinned Lag Holes
- SeriesVG-518
- Stem Articulation±15°
- Stem MaterialZINC PLATED
- Stem Thread5/8-11
- Vibration PadVG-516