Motion
VG-518-01-P34-L5

SYSTEM PLAST
VG-518-01-P34-L5

Heavy Duty Articulating Leveler - VG-518 Series, 4000 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.3300 in Base Diameter, Without Lag Holes, 6.3600 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06902382
MFR #VG-518-01-P34-L5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-518-01-P34-L5

Heavy Duty Articulating Leveler - VG-518 Series, 4000 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.3300 in Base Diameter, Without Lag Holes, 6.3600 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06902382
MFR #VG-518-01-P34-L5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-518-01-P34-L5

Specifications

  • Leveler Type
    Heavy Duty
  • Stem Articulation
    ±15° Articulating Stem
  • Maximum Static Load
    4000 lbs
  • Stem Thread
    3/4-10
  • Base Diameter
    4.3300 in
  • Mounting Hole Type
    Without Lag Holes
  • Overall Length
    6.3600 in
  • Series
    VG-518
  • Stem Material
    Zinc
  • Base Material
    Reinforced Polyamide
  • Vibration Pad
    VG-516 (Sold Separately)
  • Application
    Machinery Support
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text