Specifications
Dimensions
- Base Diameter4.3300 in
- Maximum Static Load4000 lbs
- Overall Length10.8500 in
Details
- ApplicationMachinery Support
- Base MaterialPOLYAMIDE
- Fastener MaterialNot applicable for this product
- Leveler TypeSupport leveler
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting Hole TypeTwo Skinned Lag Holes
- SeriesVG-518
- Stem Articulation±15°
- Stem MaterialZINC PLATED
- Stem Thread3/4-10
- Vibration PadVG-516
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)