Motion
VG-514N
Vibration Pad - 514N Series, 4.8400 in Outside Diameter, Neoprene Rubber Material, 2600 lbs Max Static Load
Mi Item #06902385
MFR #VG-514N
Price$34.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vibration Pad - 514N Series, 4.8400 in Outside Diameter, Neoprene Rubber Material, 2600 lbs Max Static Load
Mi Item #06902385
MFR #VG-514N

Mfr description
VG-514N
  • Neoprene rubber, shore A70-80
  • Vibration and skid reduction pad
  • Used with VG-513, VG-517-K, and VG-520 series levelers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.27/each

Specifications

Dimensions

  • Maximum Static Load
    2600 lbs
  • Pad Outside Diameter
    4.8400 in

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Pad Material
    Neoprene Rubber
  • Series
    VG-514
  • Use With Leveler
    VG-513, VG-517-K, VG-520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)