Motion
VG-513H-01-S34-L5

SYSTEM PLAST
VG-513H-01-S34-L5

Heavy Duty Articulating Leveler - VG-513H Series, 4400 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 7.0300 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902390
MFR #VG-513H-01-S34-L5
Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-513H-01-S34-L5

Heavy Duty Articulating Leveler - VG-513H Series, 4400 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 7.0300 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902390
MFR #VG-513H-01-S34-L5

Mfr description
VG-513H-01-S34-L5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.77/each

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    4400 lbs
  • Overall Length
    7.0300 in

Details

  • Application
    Machinery support.
  • Base Material
    Reinforced Polyamide
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Heavy Duty
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-513H
  • Socket Style Base
    VG-513B-01-S34 (Sold Separately)
  • Stem Articulation
    ±15° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Vibration Pad
    2600 lbs. - VG-514N (Sold Separately), 7000 lbs. - VG-514 (Sold Separately)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)