Motion
VG-513H-01-S100-L7

SYSTEM PLAST
VG-513H-01-S100-L7

Heavy Duty Articulating Leveler - VG-513H Series, 4400 lbs Max Static Load, ±15° Articulating Stem, 1-8 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 8.5500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902392
MFR #VG-513H-01-S100-L7
Price$96.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-513H-01-S100-L7

Heavy Duty Articulating Leveler - VG-513H Series, 4400 lbs Max Static Load, ±15° Articulating Stem, 1-8 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 8.5500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902392
MFR #VG-513H-01-S100-L7

Mfr description
VG-513H-01-S100-L7
  • Reinforced polyamide base, stainless steel stem. Heavy duty articulating leveler for machinery support. Hex head at bottom of stem for easy adjustment.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.50/each

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    4400 lbs
  • Overall Length
    8.5500 in

Details

  • Application
    Machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-513
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    1/8
  • Vibration Pad
    VG-514 & VG-514N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)