Motion
VG-513H-01-S100-L10

SYSTEM PLAST
VG-513H-01-S100-L10

Leveler - VG-513 Series, 4400 lbs Max Static Load, Articulating, 1/8 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 10.8300 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06902393
MFR #VG-513H-01-S100-L10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-513H-01-S100-L10

Leveler - VG-513 Series, 4400 lbs Max Static Load, Articulating, 1/8 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 10.8300 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06902393
MFR #VG-513H-01-S100-L10

Mfr description
VG-513H-01-S100-L10
  • Reinforced polyamide base, stainless steel stem. Heavy duty articulating leveler for machinery support. Hex head at bottom of stem for easy adjustment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    4400 lbs
  • Overall Length
    10.8300 in

Details

  • Application
    Machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Features
    Heavy Duty Articulating Leveler For Machinery Support, Hex Head At Bottom Of Stem For Easy Adjustment, Reinforced Polyamide Base Stainless Steel Stem
  • Leveler Type
    Articulating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-513
  • Socket Style Base
    Hex head at bottom of stem
  • Stem Articulation
    Articulating
  • Stem Material
    Stainless Steel
  • Stem Thread
    1/8
  • Stem Type
    Threaded Stem
  • Vibration Pad
    VG-514 & VG-514N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)