Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-513H-01-PM20-L10

Heavy Duty Articulating Leveler - VG-513H Series, 4400 lbs Max Static Load, ±15° Articulating Stem, M20 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 10.8300 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06902395
MFR #VG-513H-01-PM20-L10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VG-513H-01-PM20-L10

Specifications

  • Leveler Type
    Heavy Duty
  • Stem Articulation
    ±15° Articulating Stem
  • Maximum Static Load
    4400 lbs
  • Stem Thread
    M20
  • Base Diameter
    4.8400 in
  • Mounting Hole Type
    Without Lag Holes
  • Overall Length
    10.8300 in
  • Series
    VG-513H
  • Stem Material
    Zinc
  • Base Material
    Reinforced Polyamide
  • Vibration Pad
    7000 lbs. - VG-514 (Sold Separately), 2600 lbs. - VG-514N (Sold Separately)
  • Application
    Machinery Support
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text