Motion
VG-513H-01-P34-L10

SYSTEM PLAST
VG-513H-01-P34-L10

Heavy Duty Articulating Leveler - VG-513H Series, 4400 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 10.8300 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06902398
MFR #VG-513H-01-P34-L10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-513H-01-P34-L10

Heavy Duty Articulating Leveler - VG-513H Series, 4400 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 10.8300 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06902398
MFR #VG-513H-01-P34-L10

Mfr description
VG-513H-01-P34-L10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    4400 lbs
  • Overall Length
    10.8300 in

Details

  • Application
    Machinery Support
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Heavy Duty
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-513H
  • Socket Style Base
    VG-513B-01-S34 (Sold Separately)
  • Stem Articulation
    ±15° Articulating Stem
  • Stem Material
    Zinc
  • Stem Thread
    3/4-10
  • Vibration Pad
    7000 lbs. - VG-514 (Sold Separately), 2600 lbs. - VG-514N (Sold Separately)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)