Motion
VG-513H-01-P100-L10

SYSTEM PLAST
VG-513H-01-P100-L10

Heavy Duty Articulating Leveler - VG-513H Series, 4400 lbs Max Static Load, ±15° Articulating Stem, 1-8 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 10.8300 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06902400
MFR #VG-513H-01-P100-L10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-513H-01-P100-L10

Heavy Duty Articulating Leveler - VG-513H Series, 4400 lbs Max Static Load, ±15° Articulating Stem, 1-8 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 10.8300 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06902400
MFR #VG-513H-01-P100-L10

Mfr description
VG-513H-01-P100-L10
  • Reinforced polyamide base, zinc plated stem. Heavy duty articulating leveler for machinery support. Hex head at bottom of stem for easy adjustment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    4400 lbs
  • Overall Length
    10.8300 in

Details

  • Application
    Machinery Support
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-513
  • Stem Articulation
    ±15°
  • Stem Material
    ZINC PLATED
  • Stem Thread
    1/8
  • Vibration Pad
    VG-514 & VG-514N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)