Overview
Mfr description
VG-511-U1-S58-L5
Specifications
- Leveler TypeMedium Duty
- Stem Articulation±15° Articulating Stem
- Maximum Static Load2600 lbs
- Stem Thread5/8-11
- Base Diameter4.0000 in
- Mounting Hole TypeWithout Lag Holes
- Overall Length6.3250 in
- SeriesVG-511
- Stem MaterialStainless Steel
- Base MaterialReinforced Polyamide Urethane Filled
- Vibration PadVG-512 (Sold Separately)
- ApplicationConveyor and machinery support.
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data