Specifications
Dimensions
- Base Diameter4.0000 in
- Maximum Static Load2600 lbs
- Overall Length6.3250 in
Details
- ApplicationConveyor and machinery support.
- Base MaterialReinforced Polyamide Urethane Filled
- Leveler TypeMedium Duty
- Manufacturer Catalog
- Mounting Hole TypeWithout Lag Holes
- SeriesVG-511
- Stem Articulation±15° Articulating Stem
- Stem MaterialStainless Steel
- Stem Thread1/2-13
- Vibration PadVG-512 (Sold Separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)