Motion
VG-511H-04-S34-L7

SYSTEM PLAST
VG-511H-04-S34-L7

Medium Duty Articulating Leveler - VG-511H Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.0000 in Base Diameter, Two Skinned Lag Holes, 7.6900 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902412
MFR #VG-511H-04-S34-L7
Price$81.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511H-04-S34-L7

Medium Duty Articulating Leveler - VG-511H Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.0000 in Base Diameter, Two Skinned Lag Holes, 7.6900 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902412
MFR #VG-511H-04-S34-L7

Mfr description
VG-511H-04-S34-L7
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.48/each

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    2600 lbs
  • Overall Length
    7.6900 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Medium Duty
  • Manufacturer Catalog
  • Mounting Hole Type
    Two Skinned Lag Holes
  • Series
    VG-511H
  • Socket Style Base
    VG-511B-04-S34 (Sold Separately)
  • Stem Articulation
    ±15° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Vibration Pad
    VG-512 (Sold Separately)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)