Specifications
Dimensions
- Base Diameter4.0000 in
- Maximum Static Load2600 lbs
- Overall Length6.1500 in
Details
- ApplicationConveyor and machinery support.
- Base MaterialReinforced Polyamide
- Leveler TypeMedium Duty - Loc-A-Lign™
- Manufacturer Catalog
- Mounting Hole TypeTwo Skinned Lag Holes
- SeriesVG-511H-T
- Socket Style BaseVG-511B-04-S34 (Sold Separately)
- Stem Articulation±5° Articulating Stem
- Stem MaterialStainless Steel
- Stem Thread3/4-10
- Vibration PadVG-512 (Sold Separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)