Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511H-04-S100-L7

Medium Duty Articulating Leveler - VG-511H Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 1-8 Stem Thread, 4.0000 in Base Diameter, Two Skinned Lag Holes, 7.6900 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902417
MFR #VG-511H-04-S100-L7

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VG-511H-04-S100-L7

Specifications

  • Leveler Type
    Medium Duty
  • Stem Articulation
    ±15° Articulating Stem
  • Maximum Static Load
    2600 lbs
  • Stem Thread
    1-8
  • Base Diameter
    4.0000 in
  • Mounting Hole Type
    Two Skinned Lag Holes
  • Overall Length
    7.6900 in
  • Series
    VG-511H
  • Stem Material
    Stainless Steel
  • Base Material
    Reinforced Polyamide
  • Vibration Pad
    VG-512 (Sold Separately)
  • Application
    Conveyor and machinery support.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text