Motion
VG-511H-03-S34-L10T

SYSTEM PLAST
VG-511H-03-S34-L10T

Medium Duty "Loc-A-Lign" Articulating Leveler - VG-511H-T Series, 2600 lbs Max Static Load, ±5° Articulating Stem, 3/4-10 Stem Thread, 4.0000 in Base Diameter, One Lag Hole, 9.9500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902427
MFR #VG-511H-03-S34-L10T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511H-03-S34-L10T

Medium Duty "Loc-A-Lign" Articulating Leveler - VG-511H-T Series, 2600 lbs Max Static Load, ±5° Articulating Stem, 3/4-10 Stem Thread, 4.0000 in Base Diameter, One Lag Hole, 9.9500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902427
MFR #VG-511H-03-S34-L10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    2600 lbs
  • Overall Length
    9.9500 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    One Lag Hole
  • Series
    VG-511
  • Socket Style Base
    VG-511B-03-S34 (Sold Separately)
  • Stem Articulation
    ±5°
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Vibration Pad
    VG-512

Overview

Mfr description
VG-511H-03-S34-L10T
  • Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Hex head at bottom of stem for easy adjustment. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought