Overview
Mfr description
VG-511H-03-S100-L7
Specifications
- Leveler TypeMedium Duty
- Stem Articulation±15° Articulating Stem
- Maximum Static Load2600 lbs
- Stem Thread1-8
- Base Diameter4.0000 in
- Mounting Hole TypeOne Lag Hole
- Overall Length7.6900 in
- SeriesVG-511H
- Stem MaterialStainless Steel
- Base MaterialReinforced Polyamide
- Vibration PadVG-512 (Sold Separately)
- ApplicationConveyor and machinery support.
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data