Motion
VG-511H-03-P34-L7

SYSTEM PLAST
VG-511H-03-P34-L7

Medium Duty Articulating Leveler - VG-511H Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.0000 in Base Diameter, One Lag Hole, 7.6900 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06902434
MFR #VG-511H-03-P34-L7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511H-03-P34-L7

Medium Duty Articulating Leveler - VG-511H Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.0000 in Base Diameter, One Lag Hole, 7.6900 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06902434
MFR #VG-511H-03-P34-L7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    2600 lbs
  • Overall Length
    7.6900 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    One Lag Hole
  • Series
    VG-511
  • Socket Style Base
    VG-511B-03-S34 (Sold Separately)
  • Stem Articulation
    ±15°
  • Stem Material
    ZINC PLATED
  • Stem Thread
    3/4-10
  • Vibration Pad
    VG-512

Overview

Mfr description
VG-511H-03-P34-L7
  • Reinforced polyamide base, zinc plated stem. Medium duty articulating leveler for conveyor and machinery support. Hex head at bottom of stem for easy adjustment and one lag holes for anchoring to floor.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought