Motion
VG-511H-02-SM20-L7T

SYSTEM PLAST
VG-511H-02-SM20-L7T

Leveler - VG-511 Series, 2600 lbs Max Static Load, ±5°, M20 Stem Thread, 4.0000 in Base Diameter, Two Lag Holes, 7.6900 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06902441
MFR #VG-511H-02-SM20-L7T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511H-02-SM20-L7T

Leveler - VG-511 Series, 2600 lbs Max Static Load, ±5°, M20 Stem Thread, 4.0000 in Base Diameter, Two Lag Holes, 7.6900 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06902441
MFR #VG-511H-02-SM20-L7T

Mfr description
VG-511H-02-SM20-L7T
  • Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Hex head at bottom of stem for easy adjustment. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    2600 lbs
  • Overall Length
    7.6900 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Features
    Fastener Attached To The Stem Through The Base Used To Help Prevent Separation Of The Base From The Stem, Medium Duty Articulating Leveler For Conveyor And Machinery Support Hex Head At Bottom Of Stem For Easy Adjustment, Reinforced Polyamide Base Stainless Steel Stem
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-511
  • Stem Articulation
    ±5°
  • Stem Material
    Stainless Steel
  • Stem Thread
    M20
  • Stem Type
    Threaded Stem
  • Vibration Pad
    VG-512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)