Motion
VG-511H-02-S100-L7T

SYSTEM PLAST
VG-511H-02-S100-L7T

Medium Duty "Loc-A-Lign" Articulating Leveler - VG-511H-T Series, 2600 lbs Max Static Load, ±5° Articulating Stem, 1-8 Stem Thread, 4.0000 in Base Diameter, Two Lag Holes, 7.6900 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902456
MFR #VG-511H-02-S100-L7T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511H-02-S100-L7T

Medium Duty "Loc-A-Lign" Articulating Leveler - VG-511H-T Series, 2600 lbs Max Static Load, ±5° Articulating Stem, 1-8 Stem Thread, 4.0000 in Base Diameter, Two Lag Holes, 7.6900 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902456
MFR #VG-511H-02-S100-L7T

Mfr description
VG-511H-02-S100-L7T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    2600 lbs
  • Overall Length
    7.6900 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Medium Duty - Loc-A-Lign™
  • Manufacturer Catalog
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-511H-T
  • Stem Articulation
    ±5° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    1-8
  • Vibration Pad
    VG-512 (Sold Separately)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)