Motion
VG-511H-01-S34-L10

SYSTEM PLAST
VG-511H-01-S34-L10

Medium Duty Articulating Leveler - VG-511H Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.0000 in Base Diameter, Without Lag Holes, 9.9500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902479
MFR #VG-511H-01-S34-L10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511H-01-S34-L10

Medium Duty Articulating Leveler - VG-511H Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 4.0000 in Base Diameter, Without Lag Holes, 9.9500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902479
MFR #VG-511H-01-S34-L10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-511H-01-S34-L10

Specifications

  • Leveler Type
    Medium Duty
  • Stem Articulation
    ±15° Articulating Stem
  • Maximum Static Load
    2600 lbs
  • Stem Thread
    3/4-10
  • Base Diameter
    4.0000 in
  • Mounting Hole Type
    Without Lag Holes
  • Overall Length
    9.9500 in
  • Series
    VG-511H
  • Stem Material
    Stainless Steel
  • Base Material
    Reinforced Polyamide
  • Vibration Pad
    VG-512 (Sold Separately)
  • Socket Style Base
    VG-511B-01-S34 (Sold Separately)
  • Application
    Conveyor and machinery support.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text